

€456.52/ pieceexcl. VAT
€552.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LL |
Code digit | LL-155-B-100-B |
Size | 155 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 192 mm |
Internal diameter | 140 mm |
Outer Diameter | 201.5 mm |