STAUFF

STAUFF Filter element LL-100-E-10-B/4

  • ERIKS:14297184
Image 1
Save to list

€135.89/ pieceexcl. VAT

€164.43incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LL
Code digit
LL-100-E-10-B/4
Size
100
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
189 mm
Internal diameter
110 mm
Outer Diameter
160 mm