STAUFF

STAUFF Filter element LL-090-B-100-B

  • ERIKS:14735830
Image 1
Save to list

€163.90/ pieceexcl. VAT

€198.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LL
Code digit
LL-090-B-100-B
Size
90
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
424 mm
Internal diameter
65 mm
Outer Diameter
140 mm