STAUFF

STAUFF Filter element LL-080-L-20-B

  • ERIKS:14297256
Image 1
Save to list

€72.92/ pieceexcl. VAT

€88.23incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LL
Code digit
LL-080-L-20-B
Size
80
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
194 mm
Internal diameter
91.4 mm
Outer Diameter
128 mm