STAUFF

STAUFF Filter element LL-045-L-20-B

  • ERIKS:14735817
Image 1
Save to list

€68.58/ pieceexcl. VAT

€82.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LL
Code digit
LL-045-L-20-B
Size
45
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
153 mm
Internal diameter
65 mm
Outer Diameter
115.5 mm