STAUFF

STAUFF Filter element LL-045-B-25-B

  • ERIKS:14735815
Image 1
Save to list

€345.82/ pieceexcl. VAT

€418.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LL
Code digit
LL-045-B-25-B
Size
45
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
153 mm
Internal diameter
65 mm
Outer Diameter
115.5 mm