

€32.62/ pieceexcl. VAT
€39.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FE |
Code digit | FE-BL-500 |
Length of filter element | 105 mm |
Internal diameter | 119.5 mm |
Outer Diameter | 190 mm |