STAUFF

STAUFF Filter element FE-BL-200

  • ERIKS:13854195
Image 1
Save to list

€17.47/ pieceexcl. VAT

€21.14incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FE
Code digit
FE-BL-200
Length of filter element
60.5 mm
Internal diameter
51.8 mm
Outer Diameter
85 mm