

€149.11/ pieceexcl. VAT
€180.42incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | AD |
Code digit | AD-033-B-100-B |
Size | 33 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 226 mm |
Internal diameter | 59 mm |
Outer Diameter | 89 mm |