STAUFF

STAUFF Filter element AD-030-B-60-B

  • ERIKS:14736963
Image 1
Save to list

€134.20/ pieceexcl. VAT

€162.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
AD
Code digit
AD-030-B-60-B
Size
30
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Strainer filter
Material sealing
NBR
Length of filter element
193 mm
Internal diameter
59 mm
Outer Diameter
83 mm