

€175.63/ pieceexcl. VAT
€212.51incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | AD |
Code digit | AD-030-B-40-B |
Size | 30 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 193 mm |
Internal diameter | 59 mm |
Outer Diameter | 83 mm |