STAUFF

STAUFF Female stud check valve FI-RVI-R3/4-W3-0.2

  • ERIKS:14519274
Image 1
  • Female stud check valve High-Pressure version
  • Thread: female Whitworth parallel pipe thread (BSPP)
  • Openingpressure: 0.2 to 3,0 bar
  • Steel, zinc/nickel-plated
Save to list

€61.55/ pieceexcl. VAT

€74.48incl. VAT

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FI-RVI
Version
Inline mounting
Opening pressure
0,2 bar
Max. operating pressure
400 bar
Material
Steel
Surface protection
Zinc/nickel
Connections
3/4" BSP
Options
W/o nut + cutting ring