

€45.70/ pieceexcl. VAT
€55.30incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-RVI |
Version | Inline mounting |
Opening pressure | 3 bar |
Max. operating pressure | 315 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Connections | 1/2" BSP |
Options | W/o nut + cutting ring |