STAUFF

STAUFF Female body sealing kit QRC-PS-25-FSK-S4

  • ERIKS:14509059
Image 1
Save to list

€51.10/ pieceexcl. VAT

€61.83incl. VAT

Estimated delivery date - 18/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type of coupling
Screw coupling
Material
NBR/PTFE/FKM
Type of component
Sealing set
Nominal bore in DN
25 mm