STAUFF

STAUFF Female body sealing kit QRC-HSN-10-FSK-B-V25

  • ERIKS:12494001
Image 1
Save to list

€61.17/ pieceexcl. VAT

€74.02incl. VAT

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type of coupling
Screw coupling
Material
NBR/PTFE
Type of component
Sealing set
Nominal bore in DN
10 mm