STAUFF

STAUFF Female body sealing kit QRC-HPA-10-FSK-BT-V20

  • ERIKS:14508644
Image 1
Save to list

€41.74/ pieceexcl. VAT

€50.51incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type of coupling
Sealing set
Material
NBR/PTFE
Type of component
Sealing set
Nominal bore in DN
10 mm