STAUFF

STAUFF Female body sealing kit QRC-HP-19-FSK-BT-V25

  • ERIKS:14508593
Image 1
Save to list

€51.45/ pieceexcl. VAT

€62.25incl. VAT

Estimated delivery date - 05/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type of coupling
Sealing set
Material
NBR/PTFE
Type of component
Sealing set
Nominal bore in DN
19 mm