STAUFF

STAUFF Elongated weld plate SPV-6-M-W5

  • ERIKS:11356259
Image 1
Image 2
Image 1
Image 2
Save to list

€13.36/ pieceexcl. VAT

€16.17incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SPV
Group
6
Material
Stainless steel 316 (V4A)
B
30 mm
G
M 6
H
6.5 mm
L1
115 mm
L2
66 mm
L3
100 mm
ØD1
12 mm
ØD2
6.5 mm
S
3 mm