




€1.93/ pieceexcl. VAT
€2.34incl. VAT
177 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SPV |
Group | 5 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 100 mm |
L2 | 52 mm |
L3 | 86 mm |
ØD1 | 12 mm |
ØD2 | 6.5 mm |
S | 3 mm |