STAUFF

STAUFF Elongated weld plate SPV-4-M-W5

  • ERIKS:1019059
Image 1
Image 2
Image 1
Image 2
Save to list

€12.49/ pieceexcl. VAT

€15.11incl. VAT

51 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SPV
Group
4
Material
Stainless steel 316 (V4A)
B
30 mm
G
M 6
H
6.5 mm
L1
87 mm
L2
40 mm
L3
73 mm
ØD1
12 mm
ØD2
6.5 mm
S
3 mm