STAUFF

STAUFF Elongated weld plate SPV-3-M-W85

  • ERIKS:14396995
Image 1
Image 2
Image 1
Image 2
Save to list

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SPV
Group
3
Material
Aluminium
B
30 mm
G
M 6
H
6.5 mm
L1
78 mm
L2
33 mm
L3
64 mm
ØD1
12 mm
ØD2
6.5 mm
S
3 mm