STAUFF

STAUFF Elongated weld plate SPV-2-M-W2

  • ERIKS:851140
Image 1
Image 2
Image 1
Image 2
Save to list

€1.44/ pieceexcl. VAT

€1.74incl. VAT

79 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SPV
Group
2
Material
Steel
Surface protection
Phosphated
B
30 mm
G
M 6
H
6.5 mm
L1
70 mm
L2
26 mm
L3
56 mm
ØD1
12 mm
ØD2
6.5 mm
S
3 mm