STAUFF

STAUFF Elongated weld plate SPV-1D-M-W3-OV

  • ERIKS:14867646
Image 1
Image 2
Image 1
Image 2
Save to list

€13.66/ pieceexcl. VAT

€16.53incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
SPV
Group
1D
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H
8.3 mm
L1
64 mm
L2
50 mm
ØD1
11.8 mm
ØD2
6.5 mm
S
3 mm