STAUFF

STAUFF Elongated weld plate SPV-1-M-W4

  • ERIKS:11356253
Image 1
Image 2
Image 1
Image 2
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SPV
Group
1
Material
Stainless steel 304 (V2A)
B
30 mm
G
M 6
H
6.5 mm
L1
58 mm
L2
24.5 mm
L3
44 mm
ØD1
12 mm
ØD2
6.5 mm
S
3 mm