




€51.84/ pieceexcl. VAT
€62.73incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL-DUEB |
Group | 8S |
Material | Steel |
Surface protection | Untreated |
B | 80 mm |
G | M 20 |
H | 18 mm |
L1 | 309 mm |
L2 | 168 mm |
L3 | 259 mm |
ØD1 | 30 mm |
ØD2 | 26 mm |
S | 15 mm |