




€27.93/ pieceexcl. VAT
€33.80incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL-DUEB |
Group | 7S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 60 mm |
G | M 16 |
H | 12 mm |
L1 | 238 mm |
L2 | 122 mm |
L3 | 198 mm |
ØD1 | 24 mm |
ØD2 | 21 mm |
S | 10 mm |