STAUFF

STAUFF Elongated weld plate SPAL-DUEB-7S-M-W2

  • ERIKS:11356334
Image 1
Image 2
Image 1
Image 2
Save to list

€22.20/ pieceexcl. VAT

€26.86incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL-DUEB
Group
7S
Material
Steel
Surface protection
Phosphated
B
60 mm
G
M 16
H
12 mm
L1
238 mm
L2
122 mm
L3
198 mm
ØD1
24 mm
ØD2
21 mm
S
10 mm