




€16.28/ pieceexcl. VAT
€19.70incl. VAT
60 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL-DUEB |
Group | 6S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 45 mm |
G | M 12 |
H | 8 mm |
L1 | 187 mm |
L2 | 90 mm |
L3 | 155 mm |
ØD1 | 20 mm |
ØD2 | 16 mm |
S | 10 mm |