




€7.35/ pieceexcl. VAT
€8.89incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL-DUEB |
Group | 5S |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 10 |
H | 8 mm |
L1 | 140 mm |
L2 | 60 mm |
L3 | 112 mm |
ØD1 | 18 mm |
ØD2 | 13 mm |
S | 8 mm |