




€177.57/ pieceexcl. VAT
€214.86incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL-DUEB |
Group | 10S |
Material | Steel |
Surface protection | Untreated |
B | 120 mm |
G | M 30 |
H | 21 mm |
L1 | 460 mm |
L2 | 265 mm |
L3 | 400 mm |
ØD1 | 45 mm |
ØD2 | 31 mm |
S | 25 mm |