
€69.93/ pieceexcl. VAT
€84.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FG |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dust plug |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Colour | Silver |