
€45.62/ pieceexcl. VAT
€55.20incl. VAT
Estimated delivery date - 26/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FG |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dust plug |
Construction size | 4 |
Nominal bore in DN | 16 mm |
Colour | Silver |