STAUFF

STAUFF Dust plug with chain QRC-IB-51-DF-75/CN-W89I-SI

  • ERIKS:14509034
Image 1
Save to list

€76.70/ pieceexcl. VAT

€92.81incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IB
Material
Aluminium
Type of component
Dust plug
Construction size
14
Nominal bore in DN
51 mm
Colour
Silver