STAUFF

STAUFF Dust plug with chain QRC-HV-19-DF-CN-W89I-SI

  • ERIKS:14508906
Image 1
Save to list

€26.46/ pieceexcl. VAT

€32.02incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HV
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dust plug
Construction size
6
Nominal bore in DN
19 mm
Colour
Silver