STAUFF

STAUFF Dust plug with chain QRC-HR-31-DF-CN-KI-BK

  • ERIKS:14508669
Image 1
Save to list

€45.95/ pieceexcl. VAT

€55.60incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HR
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
10
Nominal bore in DN
31.5 mm
Colour
Black