
€43.56/ pieceexcl. VAT
€52.71incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HR |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dust plug |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Colour | Black |