STAUFF

STAUFF Dust plug with chain QRC-HI-10-DF-14/CN-W3AA

  • ERIKS:14230051
Image 1
Save to list

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Estimated delivery date - 26/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HI
Type of coupling
Screw coupling
Material
Steel
Type of component
Dust plug
Construction size
2
Nominal bore in DN
10 mm