
€84.33/ pieceexcl. VAT
€102.04incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HH |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dust plug |
Construction size | 12 |
Nominal bore in DN | 38 mm |
Colour | Silver |