STAUFF

STAUFF Dust plug with chain QRC-HH-31-DF-48/CN-W89I-SI

  • ERIKS:14508420
Image 1
Save to list

€42.78/ pieceexcl. VAT

€51.76incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HH
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dust plug
Construction size
10
Nominal bore in DN
31.5 mm
Colour
Silver