STAUFF

STAUFF Dust plug QRC-RH-12-DFO-41-K-GN

  • ERIKS:14509106
Image 1
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
RH
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Green