STAUFF

STAUFF Dust plug QRC-RH-12-DF-41-K-BU

  • ERIKS:12433794
Image 1
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
RH
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Blue