
€3.16/ pieceexcl. VAT
€3.82incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dust plug |
Construction size | 3 |
Nominal bore in DN | 12.5 mm |
Colour | Black |