STAUFF

STAUFF Dust plug QRC-RH-10-DFO-37-K-RD

  • ERIKS:14509069
Image 1
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
RH
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
2
Nominal bore in DN
10 mm
Colour
Red