STAUFF

STAUFF Dust plug QRC-IB-25-DF-46-KI-BU

  • ERIKS:14509026
Image 1
Save to list

€2.01/ pieceexcl. VAT

€2.43incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IB
Material
Plastic
Type of component
Dust plug
Construction size
8
Nominal bore in DN
25 mm
Colour
Blue