STAUFF

STAUFF Dust plug QRC-IA-12-DF-26-KI-BK

  • ERIKS:14508952
Image 1
Save to list

€0.97/ pieceexcl. VAT

€1.17incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IA
Material
Plastic
Type of component
Dust plug
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Black