
€0.79/ pieceexcl. VAT
€0.96incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | IA |
Material | Plastic |
Type of component | Dust plug |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Colour | Red |