STAUFF

STAUFF Dust plug QRC-HS-38-DF-55-W89-SI

  • ERIKS:14508889
Image 1
Save to list

€72.35/ pieceexcl. VAT

€87.54incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dust plug
Construction size
12
Nominal bore in DN
38 mm
Colour
Silver