STAUFF

STAUFF Dust plug QRC-HS-12-DF-30-K-BU

  • ERIKS:14734964
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
12
Nominal bore in DN
38 mm
Colour
Blue