STAUFF

STAUFF Dust plug QRC-HS-12-DF-30-K/1-BU

  • ERIKS:14230108
Image 1
Save to list

€2.18/ pieceexcl. VAT

€2.64incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Blue