
€63.49/ pieceexcl. VAT
€76.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Steel |
Type of component | Dust plug |
Construction size | 2 |
Nominal bore in DN | 10 mm |